HellermannTyton 156-00468 Cable Tie & Edge Clip, 50lb Rating, 8" Long, Black, 100/Bag

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    156-00468
  • Rexel Part Number:

    616353
  • UPC:

    08930629677

Cable Tie & Edge Clip, 50lb Rating, 8" Long, Black, 100/Bag

$ 0.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand HellermannTyton

Mfr Part # 156-00468

Rexel Part # 616353

UPC 08930629677

UNSPSC 39121717

Color Black

Length 8 in

Material Nylon

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch