Cooper Crouse-Hinds EDSC271S752 Mounting Body, Type: Flex-Station, Feed-Thru, 3/4" Hub, Malleable

  • Mfr/Brand Name:

    Cooper Crouse-Hinds
  • Mfr Number:

    EDSC271S752
  • Rexel Part Number:

    772932
  • UPC:

    782274780733

Mounting Body, Type: Flex-Station, Feed-Thru, 3/4 Inch Hub, Malleable

$ 83.64 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # EDSC271S752

Rexel Part # 772932

UPC 782274780733

UNSPSC 39121326

Diameter 3/4 in

Family / Style Flex-Station

Gangs 1

Material Malleable Iron

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch