Appleton EDS171 Mounting Body, EDS Type, 1/2", 1-Gang, Dead End, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDS171
  • Rexel Part Number:

    259534
  • UPC:

    781381698825

Mounting Body, EDS Type, (1) 1/2 Inch Hubs, 1-Gang, Dead-End, Explosionproof, Dust-Ignitionproof, Malleable Iron

$ 62.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDS171

Rexel Part # 259534

UPC 781381698825

UNSPSC 39121315

Gangs 1

Material Malleable Iron

Opening 1/2 in

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch