Appleton EDS271SA Mounting Body, EDS Type, 3/4", 1-Gang, Dead-End, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDS271SA
  • Rexel Part Number:

    425409
  • UPC:

    78138169886

Mounting Body, EDS Type, (1) 3/4 Inch Hubs, 1-Gang, Dead-End, Explosionproof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Aluminum

$ 65.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDS271SA

Rexel Part # 425409

UPC 78138169886

UNSPSC 39121303

Diameter 3/4 in

Family / Style EDS

Gangs 1

Material Aluminum

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch