Appleton EDSC271SA Mounting Body EDS Type, 3/4", 2-Gang, Feed Thru, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDSC271SA
  • Rexel Part Number:

    47920
  • UPC:

    78138169818

Mounting Body, EDS Type, (2) 3/4 Inch Hubs, 2-Gang, Feed-Thru, Explosionproof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Aluminum

$ 65.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDSC271SA

Rexel Part # 47920

UPC 78138169818

UNSPSC 39121303

Diameter 3/4 in

Family / Style EDS

Gangs 1

Material Aluminum

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch