Appleton EDSC272 Mounting Body EDS Type, 3/4", 2-Gang, Feed Thru, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDSC272
  • Rexel Part Number:

    8662
  • UPC:

    781381698283

Mounting Body, EDS Type, (2) 3/4 Inch Hubs, 2-Gang, Feed-Thru, Explosionproof, Dust-Ignitionproof, Malleable Iron

$ 167.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDSC272

Rexel Part # 8662

UPC 781381698283

UNSPSC 39121303

Diameter 3/4 in

Family / Style EDS

Gangs 2

Material Malleable Iron

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch