Appleton EDSC371 Mounting Body, EDS TYPE, 1", 2-Gang, Feed Thru, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EDSC371
  • Rexel Part Number:

    197549
  • UPC:

    781381698160

Mounting Body, EDS Type, (2) 1 Inch Hubs, 1-Gang, Feed-Thru, Explosionproof, Dust-Ignitionproof, Malleable Iron

$ 62.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EDSC371

Rexel Part # 197549

UPC 781381698160

UNSPSC 39121315

Diameter 1 in

Family / Style EDS

Gangs 1

Material Malleable Iron

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch