Hubbell-Killark SWB-45 Mounting Body, EDS TYPE, 3/4",1-Gang,Feed-Through, Aluminum

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    SWB-45
  • Rexel Part Number:

    246154
  • UPC:

    783936631363

Mounting Body, EDS Type, (1) 3/4 Inch Hub, 1-Gang, Feed-Through, Explosionproof, Dust-Ignitionproof, Aluminum, 3-5/16" Deep

$ 250.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # SWB-45

Rexel Part # 246154

UPC 783936631363

UNSPSC 39122216

Diameter 3/4 in

Gangs 1

Material Aluminum

Type FS Type

Place your Will Call order by clicking the cart button next to the appropriate Branch