Appleton EFD150-NL-Q Mounting Body, EFD TYPE, 1/2", 1-Gang, Dead-End, Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EFD150-NL-Q
  • Rexel Part Number:

    185538
  • UPC:

    781381270359

Mounting Body, EFD Type, (1) 1/2 Inch Hub, 1-Gang, Dead-End, Explosionproof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

$ 77.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EFD150-NL-Q

Rexel Part # 185538

UPC 781381270359

UNSPSC 39121303

Diameter 1/2 in

Family / Style EFD

Gangs 1

Material Malleable Iron

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch