Appleton EFD175A-NL-Q Mounting Body, EFD TYPE, 3/4", 1-Gang, Dead-End, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EFD175A-NL-Q
  • Rexel Part Number:

    258586
  • UPC:

    781381628211

Mounting Body, EFD Type, (1) 3/4 Inch Hub, 1-Gang, Dead-End, Explosionproof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Aluminum

$ 77.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EFD175A-NL-Q

Rexel Part # 258586

UPC 781381628211

UNSPSC 39121303

Diameter 3/4 in

Family / Style EFD

Gangs 1

Material Aluminum

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch