Appleton EFD275-NL-Q Mounting Body, EFD Type, 3/4", 2-Gang, Dead-End, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EFD275-NL-Q
  • Rexel Part Number:

    174869
  • UPC:

    781381272209

Mounting Body, EFD Type, (1) 3/4 Inch Hubs, 2-Gang, Dead-End, Explosionproof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

$ 154.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EFD275-NL-Q

Rexel Part # 174869

UPC 781381272209

UNSPSC 39121303

Diameter 3/4 in

Gangs 2

Material Malleable Iron

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch