Appleton EFDC110-NL-Q Mounting Body, EFD Type, 1/", 1-Gang, Feed-Thru, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EFDC110-NL-Q
  • Rexel Part Number:

    258757
  • UPC:

    78138110611

Mounting Body, EFD Type, (2) 1 Inch Hubs, 1-Gang, Feed-Thru, Explosionproof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

$ 77.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EFDC110-NL-Q

Rexel Part # 258757

UPC 78138110611

UNSPSC 39121565

Diameter 1 in

Family / Style EFD

Gangs 1

Material Malleable Iron

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch