Appleton EFDC150-NL-Q Mounting Body,EFD Type,1/2",1-Gang,Feed-Thru,Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EFDC150-NL-Q
  • Rexel Part Number:

    10124
  • UPC:

    781381273657

Mounting Body, EFD Type, (2) 1/2 Inch Hubs, 1-Gang, Feed-Through, Explosionproof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

$ 77.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EFDC150-NL-Q

Rexel Part # 10124

UPC 781381273657

UNSPSC 39121565

Diameter 1/2 in

Gangs 1

Material Malleable Iron

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch