Appleton EFDC250-NL-Q Mounting Body, EFD Type, 1/2", 2-Gang, Feed-Thru, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EFDC250-NL-Q
  • Rexel Part Number:

    258835
  • UPC:

    78138127510

Mounting Body, EFD Type, (2) 1/2 Inch Hubs, 2-Gang, Feed-Thru, Explosionproof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

$ 154.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EFDC250-NL-Q

Rexel Part # 258835

UPC 78138127510

UNSPSC 39121303

Diameter 1/2 in

Family / Style EFD

Gangs 2

Material Malleable Iron

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch