Sola Hevi-Duty 23-13-060-2 60va Cvs Voltage Regulator

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    23-13-060-2
  • Rexel Part Number:

    71377
  • UPC:

    783472220106

features:40 Db (common Mode/transverse Mode) Noise Attenuation, Galvanic Isolation, Application:industrial, Standard:ul 1012, Csa, Ansi/ieee C62.41, Wattage:60va, Primary Voltage:120v Ac, Secondary Voltage:120v Ac, Frequency Rating:60hz, Phase:1, Regulation:+/-1 Percent, Size:4 X 5 X 7in, Number Of Taps:2

$ 481.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # 23-13-060-2

Rexel Part # 71377

UPC 783472220106

UNSPSC 39121635

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch