OZ Gedney 270FG Conduit Body Cover With Gasket, Size: 3/4", Form 7, Iron Alloy

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    270FG
  • Rexel Part Number:

    322630
  • UPC:

Conduit Body Cover With Gasket, Size: 3/4", Form 7, Material: Iron Alloy

$ 26.66 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # 270FG

Rexel Part # 322630

UPC

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Iron Alloy

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch