Appleton 870FSA Conduit Body Cover, Type Wedge-Lok, Form 7, Size: 2-1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    870FSA
  • Rexel Part Number:

    255840
  • UPC:

    781381601337

Conduit Body Cover, Type Wedge-Lok, Form 7, Size: 2-1/2 Inch, Material: Aluminum

$ 29.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 870FSA

Rexel Part # 255840

UPC 781381601337

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 7

Material Aluminum

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch