Appleton AEP10453 100a Ae Plug 4w4p Style1

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AEP10453
  • Rexel Part Number:

    58340
  • UPC:

    781381136952

Appleton AEP10453 AE Series Grounding Style 1 Clamping Ring Plug, Number of Poles: 4, Number of Wires: 4, Wire Size: 3-1 AWG, 100 Amp, 600 VAC 250 VDC, Material: Copperfree Aluminum, Finish: Epoxy Powder Coat, Plug Cable Diameter: 7/8", 1-7/16-1-3/4".

$ 1,119.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AEP10453

Rexel Part # 58340

UPC 781381136952

UNSPSC 39121402

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch