Appleton AEP6452 60a Ae Plug 4w 4p Style 1

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AEP6452
  • Rexel Part Number:

    167576
  • UPC:

    781381229463

Appleton Aep6452 Ae Series Grounding Style 1 Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 8 - 4 Awg, Amperage Rating: 60 Amp, Voltagerating: 600 Vac, 250 Vdc, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum,connection: Pressure Wire Terminal, Finish: Epoxy Powder Coat, Plug Cable Diameter: 1 - 1-5/16 In, Standard: Ul 1682, Ul 1686, For Ae641, Ae647 Receptacles Andapr6452 Connector Body

$ 727.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AEP6452

Rexel Part # 167576

UPC 781381229463

UNSPSC 39121402

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch