Appleton AP40034E 400amp Plug Assem 4p S2 2.500d

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    AP40034E
  • Rexel Part Number:

    190826
  • UPC:

    781381295543

Appleton Ap40034e Powertite Grounding Style 2 Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 400 - 1000 Mcm, Amperage Rating: 400 Amp, Voltage Rating:600 Vac At 50 - 400 Hz, 250 Vdc, Phase: 3 Ph, Material: Copperfree

$ 2,237.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # AP40034E

Rexel Part # 190826

UPC 781381295543

UNSPSC 39121402

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch