Appleton ARC6034BC-RS 60a Conn Body Assy 4p S2

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ARC6034BC-RS
  • Rexel Part Number:

    97640
  • UPC:

    781381711234

Appleton Arc6034bcrs Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 Awg (building), 6 - 4 Awg (extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 Hz, 250 Vdc, Phase: 3 Ph, Materi Der Coat, Dimensions: 3.81 In Width X 3.81 In Height, Standard: Ul 1682, Ul 1686, Ul 50e; Ul Listed: E145916, E145917; Csa Standard: C22.2 No. 182.1; Csa Certified: 065179; Nemafb11, For Acp6034bc Metallic Clamping Ring Plug

$ 525.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ARC6034BC-RS

Rexel Part # 97640

UPC 781381711234

UNSPSC 39121406

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch