OZ Gedney C-150CG Conduit Body, Type: C, Size: 1-1/2", Spec 5, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C-150CG
  • Rexel Part Number:

    473916
  • UPC:

    78312605881

Conduit Body, Type: C, Size: 1-1/2 Inch, Spec 5, Material: Malleable Iron, Included with Covers and Gaskets, For Use With Rigid/IMC Conduit

$ 75.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C-150CG

Rexel Part # 473916

UPC 78312605881

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Spec 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch