Appleton C1089 Conduit Body, Type: C, Size: 4", Form 9, Material: Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    C1089
  • Rexel Part Number:

    213661
  • UPC:

    78138109397

Conduit Body, Type: C, Size: 4 Inch, Form 9, Material: Aluminum

$ 401.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # C1089

Rexel Part # 213661

UPC 78138109397

UNSPSC 39131708

Diameter 4 in

Family / Style Form 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch