OZ Gedney C77 Conduit Body, Type: C, Form 7, Size: 2-1/2", Iron Alloy

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C77
  • Rexel Part Number:

    17063
  • UPC:

    78312607096

Conduit Body, Type: C, Form 7, Size: 2-1/2 Inch, Material: Iron Alloy

$ 196.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C77

Rexel Part # 17063

UPC 78312607096

UNSPSC 39131708

Diameter 2 1/2 in

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch