OZ Gedney C8X-300M Conduit Body With Cover/Gasket, Type: C Mogul, Size: 3", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    C8X-300M
  • Rexel Part Number:

    326775
  • UPC:

    78312600397

Conduit Body With Cover/Gasket, Type: C Mogul, Size: 3 Inch, Material: Malleable Iron/Zinc

$ 440.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # C8X-300M

Rexel Part # 326775

UPC 78312600397

UNSPSC 39131708

Diameter 3 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch