Appleton CG90-6275 3/4 In Alum L-t Crd&cbl Conn

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG90-6275
  • Rexel Part Number:

    18794
  • UPC:

    781381189859

Features: Hub Size: 0.75in, Application: For Use In Wet Or Dry Locations, Liquidtight Strain Relief Cord And Cable, Standard: Nec, Size: 1.625 X 1.375in, Connection: 90deg, Conductor Range: 0.625 To 0.750in, Material: Aluminum

$ 2,122.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG90-6275

Rexel Part # 18794

UPC 781381189859

UNSPSC 39121431

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch