Appleton EFHU75-120 Flexible Fixture Hanger, Cushion Type, Size: 1/2 or 3/4", Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    EFHU75-120
  • Rexel Part Number:

    225732
  • UPC:

    781381299619

Flexible Fixture Hanger, Explosionproof/Dust-Ignitionproof, Cushion Type, Size: 1/2 or 3/4", Fixture Stem: 3/4", Rated: 48 to 120 LBS, Material: Malleable Iron

$ 618.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # EFHU75-120

Rexel Part # 225732

UPC 781381299619

UNSPSC 39111817

Diameter 1/2 in

Material Malleable Iron

Type Fixture Hanger

Place your Will Call order by clicking the cart button next to the appropriate Branch