Appleton ESUM-50 Sealing Unilet 1/2 Male/female

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Explosionproof Rigid/imc Conduit Seal; Turning Radius 1.25 Inch; Trade Size 1/2inch; Connection Type Male, Female; Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron; Mounting Position Horizontal/vertical; Enclosure Class I Div 1 And 2 Group C D, Class Ii Div 1 And 2 Group E F G, Class Iii; Approval Ul 886/e10444, Csa C22.2; Size 3 Inch L X 2.94 Inch W; Constructional Featureexplosionproof, Dust-ignitionproof, Raintight; Used On Threaded Rigid/imc Metalconduit; Includes Removable Male Nipple

$ 59.33 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ESUM-50

Rexel Part # 11609

UPC 781381306751

UNSPSC 39121311

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch