OZ Gedney GASK579 3-1/2 & 4 In Form7 Cvr Gasket

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    GASK579
  • Rexel Part Number:

    29168
  • UPC:

    783126238587

Conduit Body Gasket, Type: Solid, FM7, Size: 3-1/2" - 4", Material: Neoprene.

$ 22.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # GASK579

Rexel Part # 29168

UPC 783126238587

UNSPSC 31401501

Diameter 3 1/2 in

Family / Style Form 7

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch