EGS GB-1000 Bushing, Insulated, Size: 4", 1/0 to 14 AWG, Zinc Die Cast

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    GB-1000
  • Rexel Part Number:

    175590
  • UPC:

    68785510546

Bushing, Insulated, Size: 4 Inch, Wire Range: 1/0 to 14 AWG, Material: Zinc Die Cast

$ 4,708.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # GB-1000

Rexel Part # 175590

UPC 68785510546

UNSPSC 39121312

Diameter 4 in

Gauge 1/0

Material Die Cast

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch