Appleton GB-600 Bushing, Insulated, Size: 2", 1/0 to 14 AWG, Zinc Die Cast

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GB-600
  • Rexel Part Number:

    137474
  • UPC:

    687855105427

Bushing, Insulated, Size: 2 Inch, Wire Range: 1/0 to 14 AWG, Material: Zinc Die Cast

$ 1,162.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GB-600

Rexel Part # 137474

UPC 687855105427

UNSPSC 39121312

Diameter 2 in

Gauge 1/0

Material Die Cast

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch