EGS GL-700-D Locknut, Type: Bonding, Size: 2-1/2", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    GL-700-D
  • Rexel Part Number:

    50675
  • UPC:

    68785516775

Locknut, Type: Bonding, Size: 2-1/2 Inch, Material/Finish: Steel/Zinc

$ 2,156.23 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # GL-700-D

Rexel Part # 50675

UPC 68785516775

UNSPSC 31161716

Diameter 2 1/2 in

Material Steel

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch