Appleton GRK-1DC Conduit Outlet Box Cover, Type: Dome, 2" Depth, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GRK-1DC
  • Rexel Part Number:

    54379
  • UPC:

    781381441605

Conduit Outlet Box Cover, Type: Dome, 2 Inch Depth, Opening: 3.38 Inch Aluminum

$ 58.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GRK-1DC

Rexel Part # 54379

UPC 781381441605

UNSPSC 39121304

Material Aluminum

Opening 3.38 in

Product Depth 2 in

Type Cover

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch