OZ Gedney IBC-250L-20BC 2-1/2 In Gndg Insul Bshg W/lug

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-250L-20BC
  • Rexel Part Number:

    307144
  • UPC:

    783126306187

Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, With Bronze Lug, Outside Diameter: 3 3/8 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 14 Awg

$ 50.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-250L-20BC

Rexel Part # 307144

UPC 783126306187

UNSPSC 39121312

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch