Appleton JBLX-75L Conduit Outlet Box, Type JBLX, (4) 3/4" Hubs, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    JBLX-75L
  • Rexel Part Number:

    637515
  • UPC:

    781381302715

Conduit Outlet Box, Type JBLX, (4) 3/4 Inch Hubs, Depth: 3-1/8 Inch, Material: Malleable Iron, Furnished With (4) Tapped Openings and (2) Close-Up Plugs

$ 97.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # JBLX-75L

Rexel Part # 637515

UPC 781381302715

UNSPSC 39121308

Diameter 3/4 in

Gangs 2

Material Aluminum

Type Mounting Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch