Appleton JBX-50L Conduit Outlet Box, Type JBX, (4) 1/2" Hubs, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    JBX-50L
  • Rexel Part Number:

    22945
  • UPC:

    781381465250

Conduit Outlet Box with Mounting Lugs, Hub Size: 1/2", Depth: 1-5/16", Material: Malleable Iron. Includes: (4) Tapped Openings and (2) Close-Up Plugs.

$ 64.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # JBX-50L

Rexel Part # 22945

UPC 781381465250

UNSPSC 39121308

Diameter 1/2 in

Material Malleable Iron

Type Conduit Outlet Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch