OZ Gedney LB200A Conduit Body, Type: LB, Size: 2", Form 85, Aluminum

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB200A
  • Rexel Part Number:

    3889
  • UPC:

    78312632926

Conduit Body, Type: LB, Size: 2 Inch, Form 85, Aluminum For Use With Rigid/IMC Conduit

$ 82.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB200A

Rexel Part # 3889

UPC 78312632926

UNSPSC 39131708

Diameter 2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch