EGS LR250DCGSS Conduit Body With Cover/Gasket, Type LR, Size: 2-1/2", Threaded

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    LR250DCGSS
  • Rexel Part Number:

    231887
  • UPC:

    68785500153

Conduit Body With Cover/Gasket, Type LR, Size: 2-1/2 Inch, Threaded, Stainless Steel

$ 14,210.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # LR250DCGSS

Rexel Part # 231887

UPC 68785500153

UNSPSC 39131708

Diameter 2 1/2 in

Material Aluminum

Type Conduit Body

Place your Will Call order by clicking the cart button next to the appropriate Branch