Appleton N1D75-2023 Div 1 20a 125v Recept Station

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    N1D75-2023
  • Rexel Part Number:

    263687
  • UPC:

    781381476188

Appleton N1d75-2023 U-line N1 Series Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 Amp, Voltage Rating: 125 Vac, Material: Aluminum Receptacle, High Strength Thermoplastic Polyetherimide Mountingbox, Color: Natural Mounting Box, Nema Rating: Nema 3, 3r, 3rx, 4x, 7cd, 12, Mounting: Surface Mount With 1/2 Or 3/4 In Dead-end Hub

$ 647.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # N1D75-2023

Rexel Part # 263687

UPC 781381476188

UNSPSC 39121406

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch