OZ Gedney OE-75 EMT Offset Set Screw Connector, Size: 3/4", Material: Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    OE-75
  • Rexel Part Number:

    354556
  • UPC:

    78312641545

EMT Offset Set Screw Connector, Size: 3/4 Inch, Concrete Tight, Material/Finish: Malleable Iron/Zinc

$ 12.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # OE-75

Rexel Part # 354556

UPC 78312641545

UNSPSC 39121311

Diameter 3/4 in

Material Malleable Iron

Type Offset

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch