Appleton RL5340 Reelite Assy 50 Ft Of 14-3

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    RL5340
  • Rexel Part Number:

    35659
  • UPC:

    781381672719

Appleton Rl5340 Portable Grounded Cord Reel With Locking Ratchet, Cable Type: Sjoow-a, Cable Active Length: 50 Ft, Voltage Rating: 125 Vac, Reel Frame: Steel, Amperage Rating: 13 Amp, Cord Size: 14 - 3 Awg, Finish: Gray Hammer Epoxy/polyester Powder Coat, Oil Change Shops, Institutions And State Agencies

$ 1,323.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # RL5340

Rexel Part # 35659

UPC 781381672719

UNSPSC 26121635

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch