Appleton SEH-75 Cast Outlet Box 3/4 In Hub

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    SEH-75
  • Rexel Part Number:

    22681
  • UPC:

    781381669757

Appleton Seh-75 Unilets Outlet Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (1) 3/4 In Seh Hub, Cubic Capacity: 18 Cu-in, Knockouts: No, Height: 4 In, Width: 4 In, Depth: 1.69 In, Finish: Triple-coat (zincelectroplate, Chromate And Epoxy Powder Coat), Standard: Ul 514a , Ul File Number E2527, For Use With Threaded Metal Conduit And Imc

$ 59.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # SEH-75

Rexel Part # 22681

UPC 781381669757

UNSPSC 39121308

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch