Appleton STB-50SR Liquidtight Flex Connector with Wire Mesh Strain Relief, Size: 1/2"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STB-50SR
  • Rexel Part Number:

    11195
  • UPC:

    781381513661

Liquidtight Flex Connector with Wire Mesh Strain Relief, Straight, Size: 1/2 Inch, Body: Malleable Iron, Mesh: Stainless Steel, For Liquidtight Flexible Metal Conduit Type: STB, STN, and ST.

$ 5,488.32 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STB-50SR

Rexel Part # 11195

UPC 781381513661

UNSPSC 39121420

Diameter 1/2 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch