Appleton STN-125 Liquidtight Connector, Insulated, Straight, Size: 1-1/4", Malleable

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    STN-125
  • Rexel Part Number:

    10798
  • UPC:

    78138168490

Liquidtight Connector, Insulated, Straight, Size: 1-1/4 Inch, Material: Malleable Iron, For Use With Liquidtight Flexible Metal Conduit in Sheet Metal Enclosure Installations.

$ 3,654.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # STN-125

Rexel Part # 10798

UPC 78138168490

UNSPSC 39121420

Diameter 1 1/4 in

Material Malleable Iron

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch