Appleton X47-SA Conduit Body, Type: X, FM7, Size: 1-1/4", Material: Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    X47-SA
  • Rexel Part Number:

    56710
  • UPC:

    781381606783

Conduit Body, Type: X, FM7, Size: 1-1/4", Material: Aluminum

$ 73.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # X47-SA

Rexel Part # 56710

UPC 781381606783

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch