Eiko 150A/RS Incandescent Bulb, Rough Service, A21, 150W, 130V, Frosted

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    150A/RS
  • Rexel Part Number:

    340665
  • UPC:

    031293000088

Incandescent Bulb, Rough Service, 150 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1650, Color Temperature: 2650K, Lamp Finish: Frosted

$ 1.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # 150A/RS

Rexel Part # 340665

UPC 031293000088

UNSPSC 39101612

Base Medium Screw (E26)

Color Temperature 2650 (Warm White)

Lumens 1650

Shape A21 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch