Eiko DRB/DRC Eiko Drb/drc 1000wat 120v Medium Pr

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    DRB/DRC
  • Rexel Part Number:

    424597
  • UPC:

    031293016003

Features: C-13 Filament, 2.19in Lcl, Standard: Ansi, Wattage: 1000wat, Voltage Rating: 120v, Lumens: 28000lm, Color Temperature: 3200k, Shape: T-20, Diameter: 2.52in, Length: 5.75in, Base: Medium Prefocus Flanged Single Contact (p28s), Average Life: 25hr

$ 47.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # DRB/DRC

Rexel Part # 424597

UPC 031293016003

UNSPSC 39101609

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch