Eiko MH400/U Metal Halide Lamp, ED37, 400W, Clear

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    MH400/U
  • Rexel Part Number:

    404156
  • UPC:

    031293491978

Metal Halide Lamp, 400 Watt, Bulb: ED37 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 36000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59, Fixture Rating: Enclosed, Operating Position: Universal

$ 19.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # MH400/U

Rexel Part # 404156

UPC 031293491978

UNSPSC 39101614

ANSI Code M59

Base Mogul Screw (E39)

Color Rendering Index (CRI) 70

Color Temperature 4000 (Cool White)

Lumens 36000

Shape ED37 (Elliptical Dimple)

Type Lamp

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch