Eiko Q500T3/CL/130V Halogen Linear Lamp, Double-Ended, T3, 500W, 130V

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    Q500T3/CL/130V
  • Rexel Part Number:

    322620
  • UPC:

    031293151728

Halogen Linear Lamp, Double-Ended, 500 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 9500, Color Temperature: 2900K

$ 1.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # Q500T3/CL/130V

Rexel Part # 322620

UPC 031293151728

UNSPSC 39101601

Base Recessed Single Contact (R7s)

Color Temperature 2900 (Warm White)

Lumens 9500

Shape T3 (Tubular)

Type Lamp

Volts AC 130

Wattage 500

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch