Appleton LMFL90-75 Rigid Elbow, 3/4", Long, Male to Female, 90°, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LMFL90-75
  • Rexel Part Number:

    23971
  • UPC:

    781381481151

3/4" Diameter, 90° Male to Female Long Bushed Elbow, Material: Malleable Iron.

$ 1,138.21 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LMFL90-75

Rexel Part # 23971

UPC 781381481151

UNSPSC 39131717

Diameter 3/4 in

Material Malleable Iron

Type Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch